0
1
2

Smoove Secure 4 Drawer Module with Lock White 7-311S White

Order Code: ZT1543138S

£89.99 Inc VAT (20%)


Description

This CEP Smoove Secure 4 Drawer Module features a textured white surround with white drawers. Made from 100% recyclable, shock resistant polystyrene, the module is stackable to create additional filing space. Each drawer is equipped with an ergonomic handle and can accept documents and files up to 240 x 320mm in size. This 4 drawer unit features 3 slim drawers for documents and 1 larger drawer for stationery or accessories. The larger drawer is also lockable for security.
4 sliding drawers accept documents and files up to 240 x 320mm
Made from 100% recyclable shock resistant polystyrene
Stackable
Ergonomic handles
3 x slim drawers and 1 x larger drawer
Larger drawer is lockable for security
Colour: White

See full description
Specifications for Smoove Secure 4 Drawer Module with Lock White 7-311S White
  • MFR Part No.
    CEP01338
  • Weight
    3.03kg
  • Product Type
    4 Drawer Module
  • Number of Drawers
    4
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome