The Quarter Pen Pot - 14062EX

Order Code: ZT3524931S

£11.99 Inc VAT (20%)
£12.997.5% off


Description

Exacompta Bee Blue The Quarter Pen Pot Set 12 x 12 x 8.3cm Assorted Colours (Each) - 68202D

Specifications for The Quarter Pen Pot - 14062EX
  • Material
    Recycled Plastic
  • Weight
    116g
  • Colour
    Assorted
  • Form
    Desk Organiser
  • Product Type
    Desk Tidies
  • Recycled Product
    100% Recycled Plastic
  • Environment Support
    Blue Angel Certified
  • Number of Compartments
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome