0
1
2
3

Trend Pen Pot Pencil Holder Desk Tidy Organizer Cup, White

Order Code: ZT2659065S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Practical and simple pen cup which is perfect for storing writing instruments. The pen pot helps to keep your workstation neat and tidy whilst keeping pens and pencils close to hand. Capacity for a large volume of pens and pencils of all sizes. Dimensions: Ø 80 mm, height 102 mm. • Practical and simple pen cup which is perfect for storing writing instruments.
• Helps to keep your workstation neat and tidy whilst keeping pens and pencils close to hand
• Capacity for a large volume of pens and pencils of all sizes
• Dimensions: Ø 80 mm, height 102 mm

See full description
Specifications for Trend Pen Pot Pencil Holder Desk Tidy Organizer Cup, White
  • Colour
    White
  • Product Type
    Pen Pot Pencil Holder
  • Diameter
    80mm
  • Height
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome