Tube Desk Tidy - Blue

Order Code: ZT5349194S

£5.39 Inc VAT (20%)
£5.9910% off
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Attractive and durable six tube desk tidy, with four tube holders and two shallow easy scoop trays for smaller items. Ideal for keeping pens, pencils, paper clips etc in one place.

Specifications for Tube Desk Tidy - Blue
  • Number of Compartments
    6 Compartment
  • Material
    Polystyrene
  • Dimensions (W x D x H)
    138x144x134mm
  • Product Type
    Desk Tidies
    Pen/Pencil Pot
  • Colour
    Blue
  • Weight
    103g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome