ValueX Deflecto Cubic Note Block and Holder Black

Order Code: ZT1530730S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

ValueX Deflecto Cubic Note Block and Holder Black Classic yet robust design, suitable for any busy work or study area.

Specifications for ValueX Deflecto Cubic Note Block and Holder Black
  • MFR Part No.
    10114DF
  • Material
    Polystyrene
  • Weight
    592g
  • Type
    Memo Pads
  • Size
    Other Sizes
  • Dimensions (W x D x H)
    105x105x97mm
  • Paper Size
    90x90mm
  • Cover Colour
    Black
  • Rulings
    Plain
  • Number of Pages
    750
  • Paper Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome