Velvet Grey Leitz Fabric Hot Desking Work Bag

Order Code: ZT3865068S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.995%


Description

Make yourself at home wherever your day takes you with the Fabric Storage Range from Leitz. With it's minimalist design and inviting matt grey velvet finish, you can be stylish while staying organised in the office, at home and everywhere in between. The Leitz Fabric Hot Desking Work Bag has three separate compartments which allow you to store and carry everything you need for the day ahead. This modern and practical storage bag has enough space to hold a laptop, keyboard, mouse, charging cable, headset, notebook and a water bottle. Made from soft material which is reinforced with recycled cardboard for strength and durability. Overall 57% recycled content. When not in use, the foldable storage box is fully collapsible so it can be easily stored away. This hot desking bag with carry handles is the perfect addition to your home or office to ensure you stay relaxed and productive all day.

See full description
Specifications for Velvet Grey Leitz Fabric Hot Desking Work Bag
  • Colour
    Grey
  • Product Type
    Hot Desking Work Bag
  • Material
    Fabric
    Recycled Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome