Vivid Pen Pot Plastic Black

Vivid Pen Pot Plastic Black

Order Code: ZT2119680S

£3.19 Inc VAT (20%)


Description

Stay organised and add a splash of colour to your workspace with these modern pen cups in our vibrant TREND colour scheme. The high gloss finish not only looks great but prevents the accumulation of dust and dirt. They are effortless to clean and very stable.The minimalist wave design keeps your pens in place and provides neat slots to rest them in. Bring efficiency and style to your workspace.Height: 102 mmDiameter: 80 mmQuantity: 1Made in Germany and built to last

See full description
Specifications for Vivid Pen Pot Plastic Black
  • Height
    102mm
  • Diameter
    8cm
  • Material
    Plastic
  • Form
    Pen/Pencil Pot
  • Weight
    71.7g
  • Colour
    Black
  • Product Type
    Desk Tidies
  • Number of Compartments
    1
  • Dimensions
    80x80x105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome