Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Desk Accessories & Organisers
Wire Pen Cup Silver - Outer Carton of 6
By Rexel
Order Code:
ZT1060519S
Qty of 6 for
£32.34
Inc VAT (20%)
£5.39 each
£37.74
14% off
Quantity
Price
Discount
1 - 59
£5.39
0%
60 - 119
£5.17
4%
120 - 299
£4.96
8%
300 +
£4.74
12%
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Thu, 2nd Jan
In Stock
GBP
32.34
https://www.zoro.co.uk/shop/office-supplies-and-packaging/desk-accessories-and-organisers/wire-pen-cup-silver-outer-carton-of-6/p/ZT1060519S
Add to quotation
View all Desk Accessories & Organisers
Description
Elegant and practical
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Wire Pen Cup Silver - Outer Carton of 6
Depth
76mm
Width
76mm
Height
101mm
Colour
Silver
Product Type
Pen Cup
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome