WOW Desk Organiser with QI Wireless Induction Phone Charger - White/Grey

Order Code: ZT1061801S

£36.99 Inc VAT (20%)


Description

The eye-catching, premium quality Leitz Desk Organiser comes in striking and stylish metallic dual colours with a high-gloss finish. Keep your desk tidy. Features an inductive charger that perfectly complements other products from the Leitz WOW range. It has a modern and contemporary design that will look great at home and in the office.

See full description
Specifications for WOW Desk Organiser with QI Wireless Induction Phone Charger - White/Grey
  • MFR Part No.
    53651001
  • Colour
    White
  • Width
    266.0mm
  • Height
    28.0mm
  • Depth
    101.0mm
  • Weight
    0.22kg
  • Type
    Desktop Mounted
  • Material
    Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome