Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Desk Accessories & Organisers
WOW Pen Holder White and Purple
By Leitz
Order Code:
ZT3527640S
£7.99
Inc VAT (20%)
£8.39
4.5% off
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 - 19
£7.19
10%
20 +
£6.79
15%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/desk-accessories-and-organisers/wow-pen-holder-white-and-purple/p/ZT3527640S
Add to quotation
View all Desk Accessories & Organisers
Description
Leitz WOW Sound Pen Holder White/Purple 53631062
Tags:
#BulkDiscount
Specifications
Specifications for WOW Pen Holder White and Purple
Weight
140g
Product Type
Desk Tidies
Form
Pen/Pencil Pot
Colour
Purple
Material
Polystyrene
Number of Compartments
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome