Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Desk Mats
Bend Flat 225 x 25mm Steel
By Marshall Tufflex
Order Code:
ZT4977985S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/desk-mats/bend-flat-225-x-25mm-steel/p/ZT4977985S
Add to quotation
View all Desk Mats
Description
Marshall Tufflex BEND FLAT 225X25MM STEEL Underfloor to Desk Fittings (1048) USFF1
Specifications
Specifications for Bend Flat 225 x 25mm Steel
Width
225mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome