Desk Mat PP Overlay 53x40cm Black

Order Code: ZT5154114S

£8.99 Inc VAT (20%)


Description

Modern versatile desk mat with a unique transparent cover which can be lifted to securely store small notes and documents whilst keeping them visible and close to hand.<br><br>Keep your desk clutter-free and your important information in sight with our unique and stylish see-through desk mat. Elevate your productivity and stay organised.<br><br>Not only do they offer excellent protection against scuffs, stains, and laptop burns, but it provides a comfortable soft touch writing surface thanks to the premium PVC-P construction.<br><br>Made with 15% recycled materials and built in accordance with ISO 14021, a high standard for eco-friendly products.<br><br>Dimensions: 53 x 40 cm<br>Made in Germany

See full description
Specifications for Desk Mat PP Overlay 53x40cm Black
  • Product Type
    Desk Mats
  • Colour
    Black
  • Weight
    185g
  • Material
    PVC-P
  • Recycled Product
    15% Recycled Material
  • Clear Overlay
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome