0
1
2
3
4

Premium Soft Felt Desk Mat, with Fold Out Phone Holder, 70 x 33 cm

Order Code: ZT3961777S

£34.99 Inc VAT (20%)


Description

Durable’s premium felt desk mat redefines workspace comfort. Crafted from soft breathable felt for a cosy tactile finish that’s a pleasure to use.

The unique fold-out phone holder provides the perfect viewing angle while you work and folds flush when not in use. Seamlessly integrating into the design and maintaining a clutter-free environment.

Excellent acoustics offer a first-class typing experience while protecting your desk from scratches and spills.

Set your workspace apart.

Made from 60% recycled felt and presented in sustainable plastic-free packaging.

Folded dimensions: 35 x 33 cm
Unfolded dimensions: 70 x 33 cm

Built and designed in-house in Germany

See full description
Specifications for Premium Soft Felt Desk Mat, with Fold Out Phone Holder, 70 x 33 cm
  • Product Type
    Desk Mat
  • Folded Dimensions
    35 x 33cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome