Academic Planner and Record A4 Blue 40 Name EX202
0
1
2
3
4
5

Academic Planner and Record A4 Blue 40 Name EX202

Order Code: ZT1551836S

£15.99 Inc VAT (20%)


Description

This extensive Silvine Academic Planner and Record is designed for teachers and contains 6 periods per page with sections for duties, meetings, expenses and timetables. With 204 day planner pages and a grade section for up to 40 students, this teacher planner provides detailed organisation. The planner also comes with a fold out academic year planner with world map and a ribbon marker for keeping your place. This pack contains one 6 period planner with blue pressboard inner covers and durable polypropylene outer covers.
6 period academic planner and record designed for teachers
Blue pressboard inner covers
Durable polypropylene outer covers
Twin wire binding allows book to lie flat
Sections for duties, meetings, expenses and timetables
204 day planner pages
Grade section for up to 40 names
Fold out academic year planner with world map
Ribbon bookmark
Size: A4

See full description
Specifications for Academic Planner and Record A4 Blue 40 Name EX202
  • MFR Part No.
    SV43518
  • Weight
    0.8801kg
  • Product Type
    Academic Planner
  • Size
    A4
  • Colour
    Blue
  • Number of Pages
    204
  • Cover Material
    Board Cover
  • Binding
    Wire Bound