Childrens Reading Record A5 Yellow (Pack of 25) - EX210

Childrens Reading Record A5 Yellow (Pack of 25) - EX210

Order Code: ZT4178408S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 +£10.825%


Description

Designed for classroom use, these Silvine Key Stage 1 Reading Records contain 40 pages (20 sheets) of quality 75gsm paper in a portrait format. Featuring wire stitched binding, the A5 record books are supplied in yellow in a pack of 25.
Size: A5 (148 x 210mm)
40 pages
Binding: Wire stitched
Portrait format
Printed 'Reading record KS1
75gsm paper
Colour: Yellow
Pack of 25
Made in the United Kingdom

See full description
Specifications for Childrens Reading Record A5 Yellow (Pack of 25) - EX210
  • Product Type
    Reading Record
  • Colour
    Yellow
  • Pack Quantity
    25
  • Format
    Portrait
  • Binding
    Wire Stitched
  • Number of Pages
    40