Clear Front Key Pouch BLUE 230x152mm (ZF1)

Clear Front Key Pouch BLUE 230x152mm (ZF1)

Order Code: ZT1591759S

£14.99 Inc VAT (20%)


Description

Versapak Clear Front Key Pouch BLUE 245x152mm (ZF1)This small security wallet is ideal for secure key holding in security offices, hospitals, prisons, or anywhere that personal items need to be securely stored and it features VersaShield Antimicrobial Technology, preventing the colonisation of bacteria.They replace 'Single-Use' polythene envelopes and bags, as they can be reused over-and-over with our security seals fastened over the zip puller. Once closed, it is sealed using one of our tamper evident security seals. If the seal is broken, the recipient can see that the security has been compromised. Incorporates the Versapak tamper evident T2 zip closureVersaShield protects internal/external nylon PVC materials, locking chamber and zip puller (excluding clear windows).Dimensions (WxH):245 x 152mm (9 x 6) Versapak Clear Front Key Pouch BLUE 230x152mm (ZF1) Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Clear Front Key Pouch BLUE 230x152mm (ZF1)
  • Colour
    Blue
  • Type
    Mailing Pouches
  • Form
    Key Wallet