Day to Page Diary Scandi Terrazzo Design A5 White - E-PW51.WHTZ-25

Day to Page Diary Scandi Terrazzo Design A5 White - E-PW51.WHTZ-25

Order Code: ZT5693355S

£29.99 Inc VAT (20%)


Description

This A5 Day To Page Diary from Collins' Scandi Terrazzo range gets inspiration from neutral tone terrazzo tiles. The cover features a terrazzo tile pattern combined with neutral earth tones often associated with a Scandinavian style look. Supplied in white.
• Size: A5
• Page per day
• Made from 100% recycled material
• Includes International holidays
• Current and forward year planners
• Wire binding allows diary to lie flat
• Design: Scandi Terrazzo
• Colour: White

See full description
Specifications for Day to Page Diary Scandi Terrazzo Design A5 White - E-PW51.WHTZ-25
  • Colour
    White
  • Size
    A5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome