Diary 2025 A4 Plus Week To View Vertical Black

Order Code: ZT4797817S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.695%


Description

Conceptum Diary 2025 A4+ Week To View Vertical Layout Hardcover Softwave Surface 225x315x20mm Black

Specifications for Diary 2025 A4 Plus Week To View Vertical Black
  • Product Type
    Desk Diaries
  • Environment Support
    PEFC Certified
  • Diary Format
    Week to View
  • Colour
    Black
  • Grammage
    80g/m²
  • Weight
    861g
  • Cover Material
    Hard Cover
  • Size
    A4+
  • Year Planner
    Yes
  • Number of Pages
    192
  • Year
    2025
  • Page Marker
    2 Ribbon Markers
  • Closure
    Elastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome