Diary 2025 A5 Day Per Page Black

Order Code: ZT4797698S

£22.99 Inc VAT (20%)
£26.9914.5% off
QuantityPriceDiscount
1 - 4£22.990%
5 +£21.845%


Description

Conceptum Diary 2025 Approx A5 Day Per Page Hardcover Softwave Surface 148x213x30mm Black

Specifications for Diary 2025 A5 Day Per Page Black
  • Product Type
    Desk Diaries
  • Page Marker
    2 Ribbon Markers
  • Year
    2025
  • Size
    A5
  • Number of Pages
    400
  • Year Planner
    Yes
  • Diary Format
    Day A Page
  • Colour
    Black
  • Environment Support
    PEFC Certified
  • Grammage
    80g/m²
  • Cover Material
    Hard Cover
  • Weight
    646g
  • Closure
    Elastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome