Diary 2025 A5 DTP Soft Cover Black

Order Code: ZT4797754S

£19.99 Inc VAT (20%)


Description

Conceptum Diary 2025 Approx A5 Day Per Page Softcover Softwave Surface 135x210x27mm Black

Specifications for Diary 2025 A5 DTP Soft Cover Black
  • Product Type
    Desk Diaries
  • Cover Material
    Soft Cover
  • Year Planner
    Yes
  • Weight
    512g
  • Environment Support
    PEFC Certified
  • Number of Pages
    400
  • Grammage
    80g/m²
  • Year
    2025
  • Page Marker
    2 Ribbon Markers
  • Colour
    Black
  • Diary Format
    Day A Page
  • Size
    A5
  • Closure
    Elastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome