Diary 2025 A5 Week To View Soft Cover Black

Order Code: ZT4797825S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.045%


Description

Conceptum Diary 2025 Approx A5 Week To View Softcover Softwave Surface 135x210x27mm Black

Specifications for Diary 2025 A5 Week To View Soft Cover Black
  • Product Type
    Desk Diaries
  • Number of Pages
    192
  • Year Planner
    Yes
  • Environment Support
    PEFC Certified
  • Grammage
    80g/m²
  • Year
    2025
  • Diary Format
    Week to View
  • Cover Material
    Soft Cover
  • Page Marker
    2 Ribbon Markers
  • Size
    A5
  • Colour
    Black
  • Weight
    289g
  • Closure
    Elastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome