Diary 2025 Week To View Beauty A6 Cosmic Blue

Order Code: ZT4797860S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

Jolie Diary 2025 Approx A6 Hardcover Matt Embossed Hot Foil Gloss Varnish Week To View 95x150x16mm Cosmic Fantasy Blue

Specifications for Diary 2025 Week To View Beauty A6 Cosmic Blue
  • Product Type
    Desk Diaries
  • Appointment Times
    No
  • Diary Format
    Week To View
  • Grammage
    80g/m²
  • Size
    A6
  • Year
    2025
  • Page Marker
    Ribbon marker
  • Colour
    Blue
  • Year Planner
    Yes
  • Binding
    Casebound
  • Environment Support
    FSC Certified Paper
  • Cover Material
    Hard Cover
  • Cover Design/Colour
    Cosmic Fantasy
  • Closure
    Elastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome