Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Calendars & Planners
Diaries & Planners
Diary 2025 Week To View Flair A6 Fuchsia Pink
By Jolie
Order Code:
ZT4797704S
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 +
£9.66
7%
1
Add to basket
Currently unavailable
Unavailable
GBP
10.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/diaries-and-planners/diary-2025-week-to-view-flair-a6-fuchsia-pink/p/ZT4797704S
Add to quotation
View all Diaries & Planners
Description
Jolie Diary 2025 Approx A6 Hardcover Thermo PU Week To View Flair 95x150x16mm Fuschia Pink
Tags:
#BulkDiscount
Specifications
Specifications for Diary 2025 Week To View Flair A6 Fuchsia Pink
Product Type
Desk Diaries
Size
A6
Appointment Times
No
Page Marker
Ribbon marker
Environment Support
FSC Certified Paper
Cover Material
Hard Cover
Year Planner
Yes
Grammage
80g/m²
Diary Format
Week To View
Binding
Casebound
Colour
Pink
Year
2025
Closure
Elastic
Cover Design/Colour
Pink
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome