MANAGER Yearly Planner Set Type CC, 7-day Week With Division Into 365 Days, WxH 920 X 625mm

MANAGER Yearly Planner Set Type CC, 7-day Week With Division Into 365 Days, WxH 920 X 625mm

Order Code: ZT2720887S

£319.99 Inc VAT (20%)


Description

MANAGER yearly planner set type CC, 7-day week with division into 365 days, WxH 920 x 625 mm. Supplied = assembled. Width = 920 mm. Height = 625 mm. Feature = magnetic. Frame material = anodised aluminium. Frame colour = aluminium silver. Weight = 6.8 kg. Product type = yearly planners. Planner with a sturdy, anodised aluminium frame with trendy, elegant mitred corners in a sleek design. Calendar strips that can be changed ensure the yearly planner can be updated any time. Magnetic and suitable for writing on, dry and wet wipe. Complete with magnetic board marker pen (including integrated eraser) , water-based marker pen, date magnets, 12 magnets with month names, various year numbers, 52 week numbers and magnetic calendar strips (1 - 31) Size of planning field: 22 x 46 mm (W x H) Number of planning fields: 37 x 12. You can start planning with the MANAGER yearly planner at any time and always view the full year ahead of you. Expired deadlines are erased after completion and set again for the next year. With horizontally embossed names of the months (English/German) and self-adhesive calendars in a vertical format with weekdays (1 - 31) Supplied with mounting material.

See full description
Specifications for MANAGER Yearly Planner Set Type CC, 7-day Week With Division Into 365 Days, WxH 920 X 625mm
  • Product Type
    Yearly Planners
  • Frame Colour
    Aluminium Silver
  • Height
    625mm
  • Supplied
    Assembled
  • Width
    920mm
  • Frame Material
    Anodised Aluminium
  • Weight
    6.8kg
  • Features
    Magnetic