MAULstandard Yearly Planner, 2 X 6 Months, Includes Accessory Set, WxH 1200 X 900mm

MAULstandard Yearly Planner, 2 X 6 Months, Includes Accessory Set, WxH 1200 X 900mm

Order Code: ZT2679047S

£439.99 Inc VAT (20%)


Description

MAULstandard yearly planner, 2 x 6 months, includes accessory set, WxH 1200 x 900 mm. Supplied = assembled. Width = 1200 mm. Height = 900 mm. Feature = magnetic. Material of writing board = steel, plastic coated. Colour of writing board = white. Frame material = anodised aluminium. Frame colour = silver. Weight = 8.46 kg. Finish = plastic coated. Fittings = shelf. Product type = yearly planners. For planning for up to 70 people in the half-yearly overview or 35 people in the yearly overview. 2 x 6 months, full division into all 365 days, printed. Days repeated on the bottom line for better orientation. First column for persons/objects, plus two further columns for details. Includes consumables for optimal planning. 3 different benefits: magnetic, can be written on and dry wiped easily. Ideal for planning and sharing information about activities, personnel deployment, projects, machines. Complex plans and work processes become clearly understandable, and changes are quick to make, can be configured individually. For modern, flexible and fast organisation. Board surface made of plastic coated sheet steel, suitable for frequent use, frame profile made of silver anodised aluminium, with an aluminium storage tray 250 mm in length. Extensive accessory set, including: - magnetic symbols, one sheet each (rectangle 1 x 2 cm, triangle 1 x 1 cm, arrow 1 x 2 cm, square 1 x 1 cm, circle 1 cm) - magnetic strips, width 1 cm - 20 x profiled label holders, C profile, height 1 cm, length 5 cm - 20 x cardboard strips for profiled label holders - 4 x board marker pens S (red, blue, green, black) - 1 round board wiper

See full description
Specifications for MAULstandard Yearly Planner, 2 X 6 Months, Includes Accessory Set, WxH 1200 X 900mm
  • Product Type
    Yearly Planners
  • Frame Colour
    Silver
  • Supplied
    Assembled
  • Height
    900mm
  • Width
    1200mm
  • Finish
    Plastic Coated
  • Weight
    8.46kg
  • Fittings
    Shelf
  • Colour of Writing Board
    White
  • Frame Material
    Anodised Aluminium
  • Features
    Magnetic
  • Writing Board Material
    Steel Plastic Coated