Monthly Planner Set, Type CC, Enamelled Steel, WxH 920 X 625mm

Monthly Planner Set, Type CC, Enamelled Steel, WxH 920 X 625mm

Order Code: ZT2721914S

£249.99 Inc VAT (20%)


Description

Monthly planner set, type CC, enamelled steel, WxH 920 x 625 mm. Supplied = assembled. Width = 920 mm. Height = 625 mm. Feature = magnetic. Material of writing board = steel, enamelled. Colour of writing board = white, grey. Frame material = anodised aluminium. Frame colour = aluminium silver. Weight = 5.8 kg. Finish = enamelled. Product type = monthly planners. Planner with a sturdy, anodised aluminium frame with trendy, elegant mitred corners in a sleek design. Magnetic and suitable for writing on, dry and wet wipe. Saves costs: planner for single purchase, can be used from month to month. Planning field size: 70 x 17 mm (W x H) Number of planning fields: 12 x 31. This planning set visualises all the deadlines and appointments in a month down to the exact hour. It's magnetic and can be written on. The individual days (1 - 31) are embossed on the board while the different time and schedule entries can be written by hand. Entered deadlines are erased after completion and set again for the next month. With the monthly planner, you have all personal and business appointments and deadlines constantly in view. The monthly planner is delivered complete as a set with magnetic board marker pen (including integrated eraser) , water-based marker pen (for entering times) , 1 date magnet and 12 month magnets (January to December) Supplied with mounting material.

See full description
Specifications for Monthly Planner Set, Type CC, Enamelled Steel, WxH 920 X 625mm
  • Product Type
    Monthly Planners
  • Frame Colour
    Aluminium Silver
  • Height
    625mm
  • Supplied
    Assembled
  • Width
    920mm
  • Colour of Writing Board
    White, Grey
  • Writing Board Material
    Steel, Enamelled
  • Frame Material
    Anodised Aluminium
  • Finish
    Enamelled
  • Weight
    5.8kg
  • Features
    Magnetic