Small Key Pouch 190x140mm RED (KF1)

Small Key Pouch 190x140mm RED (KF1)

Order Code: ZT1591719S

£12.99 Inc VAT (20%)


Description

Versapak Small Key Pouch 190x140mm RED (KF1)Product DescriptionThese genuine Versapak security wallets are specially designed for storing and transporting keys or small valuables in a tamper evident manner and it features VersaShield Antimicrobial Technology, preventing the colonisation of bacteria.They are ideal for offices where security keys and cards containing secure data need to be kept in a chain-of-custody to maintain its integrity. They replace 'Single-Use' polythene envelopes and bags, as they can be reused over-and-over with our security seals fastened over the zip puller. Once closed, it is sealed using one of our tamper evident security seals. If the seal is broken, the recipient can see that the security has been compromised.VersaShield protects internal/external nylon PVC materials, locking chamber and zip puller (excluding clear windows).Dimensions (WxH):190 x 140mm Versapak Small Key Pouch 190x140mm RED (KF1) Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Small Key Pouch 190x140mm RED (KF1)
  • Colour
    Red
  • Type
    Mailing Pouches
  • Form
    Key Wallet