Staff Planner Mounted 2025

Staff Planner Mounted 2025

Order Code: ZT5358748SCopy

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£47.838%


Description

Make the 2025 annual year easily and efficiently accessible in respective to each month, week and day with this holiday planner. Staff and offices can easily communicate and organise holidays as well as change plans and projects with a simple wipe due to the products laminated format.

Features and Benefits
• Keep informed on staff holidays and plans with up to 40 spaces for staff and project names
• The product can be mounted on desks and walls for easy accessibility
• Laminated for changeable plans and projects

Typical Applications
• Office
• Annual planning

See full description
Specifications for Staff Planner Mounted 2025
  • Length
    610mm
  • Mounted/Unmounted
    Mounted
  • MFR Part No.
    SY10762
  • Colour
    Red/White
  • Width
    915mm
  • Type
    Staff Planner
  • Product Type
    Staff Planner
  • Year
    2025