T Card Planner, Weekly Planner, 7 Modules With 24 Slots Each, With 800 T Cards In 8 Colours

T Card Planner, Weekly Planner, 7 Modules With 24 Slots Each, With 800 T Cards In 8 Colours

Order Code: ZT2717920S

£169.99 Inc VAT (20%)


Description

T card planner, weekly planner, 7 modules with 24 slots each, with 800 T cards in 8 colours. Supplied = assembled. Width = 480 mm. Height = 480 mm. Material of writing board = sheet steel. Colour of writing board = grey. Weight = 1.97 kg. Finish = painted. Model = wall fixing. Product type = T-card planners. T shaped insert cards - for more competence in the office and production areas. See important information at first glance. Also usable as file cards. The top edge contains the most pertinent information, which can still be read after insertion into individual slots. Planning and index modules made of robust sheet steel, painted light grey. Aluminium title bars at the top and bottom can be written on and used to subdivide the planner according to your individual needs. For personnel and shift schedules, project management, allocation of machines and rooms. The index module serves as an hourly planning column for 24 hours, but can also be used for other purposes. Included in delivery - 7 planning modules and 1 index module, each with 24 slots - 800 T cards in assorted colours - Top and bottom title bars - 8 inscribable title strips in assorted colours Height x width 480 x 480 mm. Supplied complete with wall mounting materials.

See full description
Specifications for T Card Planner, Weekly Planner, 7 Modules With 24 Slots Each, With 800 T Cards In 8 Colours
  • Product Type
    T-card Planners
  • Height
    480mm
  • Width
    480mm
  • Supplied
    Assembled
  • Finish
    Painted
  • Writing Board Material
    Sheet Steel
  • Colour of Writing Board
    Grey
  • Weight
    1.97kg