Workshop Planner For Automotive Workshops, WxHxD 870 X 1285 X 76mm, 10 Rows

Workshop Planner For Automotive Workshops, WxHxD 870 X 1285 X 76mm, 10 Rows

Order Code: ZT2731379S

£1,029.99 Inc VAT (20%)


Description

Workshop planner for automotive workshops, WxHxD 870 x 1285 x 76 mm, 10 rows. Supplied = assembled. Width = 870 mm. Height = 1285 mm. Depth = 76 mm. Number of rows = 10 pcs. Housing material = plastic. Robust and flexible slotted boards with reinforced plastic profile. Strong, sturdy rear with frame. Visible edge 96 mm/insertion depth 210 mm. This version allows individual labelling and can be used for all types of planning activities. Suitable for personnel deployment, materials planning, work documentation, car fleets, repair services etc.

See full description
Specifications for Workshop Planner For Automotive Workshops, WxHxD 870 X 1285 X 76mm, 10 Rows
  • Width
    870mm
  • Supplied
    Assembled
  • Depth
    76mm
  • Height
    1285mm
  • Number of Rows
    10
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome