Year Planner 2025 Super Compact Unmounted

Order Code: ZT4793592S

£10.39 Inc VAT (20%)
£10.995% off
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.875%
10 - 19£9.3510%
20 +£8.8315%


Description

Sasco is the UK's number one brand in wall planners, with over 50 years of expertise. With all the same features of the Sasco Original Year Wall Planner but in a super compact size, ideal for home use or workspaces with limited display room. View all your events & activities from January to December at a glance. The landscape grid shows days running horizontally across the top while months are listed vertically down the side, Day boxes are 21mm x 9mm in size.
All UK & ROI bank holidays are clearly marked & weekends are shaded for easy reference. Also contains a quick reference calendar for the following year so you can plan even further ahead. The super compact planner is printed on high quality 130gsm paper & laminated, so you can 'wipe and rewrite' if plans change. Comes complete with a kit of coloured sticker strips & dots in 5 colours, a today sticker, wet wipe marker pen (wipes off with a damp cloth) , a handy pen clip & mounting pads. Poster Style, 400mmW x 285Hmm. Pack 10.

See full description
Specifications for Year Planner 2025 Super Compact Unmounted
  • Product Type
    Dated Planners
  • Accessories
    Pen and Stickers
  • Date Range
    January 2025 - December 2025
  • Year
    2025
  • Planner Format
    Year Planner
  • Mounted/Unmounted
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome