10565BK Display Book A4 60-Pocket Black

Order Code: ZT1053718X

£28.99 Inc VAT (20%)


Description

This black A4 display book includes 20 copy safe pockets to keep your documents pristine condition. The durable semi-rigid polypropylene provide protective storage, whilst the ripple finish material gives it that smart and professional look. The full length spine window contains a removable personalisation card for easy labeling, filing and organisation.

Specifications for 10565BK Display Book A4 60-Pocket Black
  • Number of Pockets
    60
  • Pack Quantity
    1
  • Format
    Portrait
  • MFR Part No.
    RX10565BK
  • Colour
    Black
  • Size
    A4
  • Form
    Fixed Pockets
  • Capacity
    60 Pocket
  • Material
    Polypropylene
  • Weight
    551g
  • Product Type
    Display Books
  • Cover
    Semi Rigid
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome