A4/A3 Presentation Folders Assorted - Pack of 6

Order Code: ZT1091365S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Premium Quality 100% recyclable Polypropylene wallets with a smooth gloss finish and in trendy pastel colours

• Files and protects your documents with gorgeous and practical results
• Superior quality pockets with 8 sections
• Smooth and glossy 200 micron polypropylene on the cover, 150 micron for the inserts
• Assorted translucent colours (blue, purple, green, yellow, pink and clear)
• Pack of 6 pockets

See full description
Specifications for A4/A3 Presentation Folders Assorted - Pack of 6
  • Colour
    Assorted
  • Size
    A4
  • Material
    Polypropylene
  • Height
    320mm
  • Width
    245mm
  • Length
    130mm
  • Finish
    Glossy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome