Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Display Books & Folders
Anti-Bacterial A4 Display Book 40 Pocket PK6
By Rapesco
Order Code:
ZT3528298S
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/display-books-and-folders/anti-bacterial-a4-display-book-40-pocket-pk6/p/ZT3528298S
Add to quotation
View all Display Books & Folders
Description
Rapesco Germ-Savvy Antibacterial A4 Display Book 40 Pocket Assorted (Pack 6) 1647
Specifications
Specifications for Anti-Bacterial A4 Display Book 40 Pocket PK6
Size
A4
Material
Polypropylene
Capacity
40 Pocket
Colour
Assorted
Form
Fixed Pockets
Product Type
Display Books
Standards
ISO, 22196, 2011
Orientation
Portrait
Cover
Soft Cover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome