Clearview Display Book A3 Black (24 Pockets)

Order Code: ZT1059354S

£33.99 Inc VAT (20%)


Description

A fantastically versatile display book great for presenting and displaying projects. The framed front pocket allows full personalisation and the pocket on the inside front cover allows storage for a business card, a disk and a CD. The copysafe polypropylene pockets ensure your work is kept in pristine condition.

Specifications for Clearview Display Book A3 Black (24 Pockets)
  • Depth
    440.0mm
  • MFR Part No.
    10405BK
  • Weight
    0.778kg
  • Colour
    Black
  • Height
    18.0mm
  • Width
    331.0mm
  • Format
    A3
  • Product Type
    Display Book
  • Size
    A3
  • Number of Pockets
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome