0
1
2
3

Clipboard Folder A4+ 2 Pocket Pen Holder

Order Code: ZT2659889S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Durable A4+ special pad folder. Writing pad in wallet shape with strong spring clamp at the top of the back part, terminal width: 65 mm and wrapping sheet against the writing in itself through written form sets. Semi-circular pockets in the front cover. Punched for insertion or clamping a pin. Made of soft film with cardboard reinforcement. For A4 oversize. Available in black colour. Measures 263 mm width by 385 mm height.

See full description
Specifications for Clipboard Folder A4+ 2 Pocket Pen Holder
  • Size
    A4
  • Product Type
    Clipboard Folder
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome