DCF442AI Recycology Wing Presentation Book A4 20-Pocket Black

Order Code: ZT1053683X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.696%


Description

This stylish, environmentally friendly Pentel Recycology Presentation Display Book is made from 50% recycled materials and features unique wing shaped pockets for easy insertion and removal of A4 sheets. 20 non-reflective, low static, matte finish pockets are perfect for creating stylish and professional reports and presentations. The display book also features a spine label holder for quick identification of contents.

See full description
Specifications for DCF442AI Recycology Wing Presentation Book A4 20-Pocket Black
  • Colour
    Black
  • Pack Quantity
    1
  • Format
    Portrait
  • Number of Pockets
    20
  • Size
    A4
  • MFR Part No.
    PE02353
  • Capacity
    20 Pocket
  • Form
    Fixed Pockets
  • Material
    Polypropylene
  • Product Type
    Display Books
  • Cover
    Soft Cover
  • Environment Support
    Biodegradable
  • Recycled Product
    Minimum 50% Recycled Material
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome