0
1
2
3
4

Durable DURABIND Fest Document Binding System Folder Blue - Size A4 (Pack of 25)

Order Code: ZT2813643S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Turn loose leaf collections into an ideally bound, representative folder in no time. Front cover transparent, back cover made of coloured plastic. For documents that are to remain stapled, ego, for offers, balance sheets, presentations, documentation and homework. Made in Germany, Durable is one of the leading German brand manufacturers of office organisation and presentation equipment

See full description
Specifications for Durable DURABIND Fest Document Binding System Folder Blue - Size A4 (Pack of 25)
  • Colour
    Blue
  • Size
    A4
  • Pack Quantity
    25
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome