0
1
2

Duralook Plus 20 Pocket Display Book Portfolio, 5 Pack, A4 Black

Order Code: ZT2659064S

£30.99 Inc VAT (20%)


Description

Durable DURALOOK® PLUS display book with 20 anti-tear crystal clear display pockets. Featuring a full length printable spine label and professional black polypropylene cover. The book is perfect for portfolios and presentations.

Made from 100% recyclable materials

Designed in Germany, made in the Europe

See full description
Specifications for Duralook Plus 20 Pocket Display Book Portfolio, 5 Pack, A4 Black
  • Product Type
    Display Book
  • Number Of Pockets
    20
  • Recyclable
    100% Recyclable
  • Material
    Polypropylene
  • Colour
    Black
  • Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome