Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Display Books & Folders
Exactive Exashow Presentation Folder - Black
By Exacompta
Order Code:
ZT4781543S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/display-books-and-folders/exactive-exashow-presentation-folder-black/p/ZT4781543S
Add to quotation
View all Display Books & Folders
Description
Stand up landscape presentation folder with punched pockets
Specifications
Specifications for Exactive Exashow Presentation Folder - Black
Colour
Black
Material
Polypropylene
Weight
810g
Size
A4
Product Type
Easel Binders
Ring Type
O-Ring
Capacity/Spine Width
275 Sheets
Number of Rings
4
Orientation
Landscape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome