Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Display Books & Folders
Exp PuncPockets W Flap A4, Pack of 10
By Exacompta
Order Code:
ZT3527001S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/display-books-and-folders/exp-puncpockets-w-flap-a4-pack-of-10/p/ZT3527001S
Add to quotation
View all Display Books & Folders
Description
Exacompta Expanding Punched Pockets With Flap A4 Clear (Pack 10) - 5503E
Specifications
Technical Information
Specifications for Exp PuncPockets W Flap A4, Pack of 10
Capacity
25mm
Material
Polypropylene
Product Type
Punched Pockets
Size
A4
Colour
Transparent
Gusset
Yes
Holes
Multi-Punched
Orientation
Portrait
Opening
Open Top
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome