File Support, Pack Of 5, Black Grey, HxWxD 200 X 100 X 290mm

Order Code: ZT2718427S

£249.99 Inc VAT (20%)


Description

File support, pack of 5, black grey, HxWxD 200 x 100 x 290 mm. Supplied = assembled. Colour = black grey RAL 7021. Height = 200 mm. Width = 100 mm. Depth = 290 mm. Product type = accessories for double door cupboards. Slide-on.

Specifications for File Support, Pack Of 5, Black Grey, HxWxD 200 X 100 X 290mm
  • Pack Quantity
    5
  • Colour
    Black Grey
  • Depth
    290mm
  • Product Type
    Accessories for Double Door Cupboards
  • Height
    200mm
  • Supplied
    Assembled
  • Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome