Goldline A3 Display Book 24 Pocket Landscape Black

Order Code: ZT1258054P

£52.99 Inc VAT (20%)


Description

Goldline A3 Display Book 24 Pocket Landscape Black The Guildhall Display Book has a Flexible grained PVC cover. Can hold A3 documents and has high quality crystal clear pockets. The display book has 24 pockets of 48 viewing pages. Landscape format. Pockets welded into spine to keep contents secure

Specifications for Goldline A3 Display Book 24 Pocket Landscape Black
  • Size
    A3
  • MFR Part No.
    65552EX
  • Colour
    Black
  • Weight
    1.72kg
  • Type
    Display Books
  • Material
    PVC
  • Capacity
    24 Pocket
  • Form
    Fixed Pockets
  • Cover
    Rigid Cover
  • Orientation
    Landscape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome