Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Display Books & Folders
Recycle Display Book 20 Pockets Bl
By Leitz
Order Code:
ZT3525769S
£5.49
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/office-supplies-and-packaging/display-books-and-folders/recycle-display-book-20-pockets-bl/p/ZT3525769S
Add to quotation
View all Display Books & Folders
Description
Leitz Recycle Display Book 20 Pockets Blue 46760035
Specifications
Specifications for Recycle Display Book 20 Pockets Bl
Size
A4
Material
Polypropylene
Product Type
Display Books
Colour
Blue
Capacity
20 Pocket
Form
Fixed Pockets
Orientation
Portrait
Cover Colour
Blue
Cover
Soft Cover
Recycled Product
Minimum 90% Recycled Material
Environment Support
100% recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome