Recycle Display Book 20 Pockets GN

Order Code: ZT3525777S

£5.59 Inc VAT (20%)


Description

Leitz Recycle Display Book 20 Pockets Green 46760055

Specifications for Recycle Display Book 20 Pockets GN
  • Capacity
    20 Pocket
  • Colour
    Green
  • Product Type
    Display Books
  • Material
    Polypropylene
  • Form
    Fixed Pockets
  • Size
    A4
  • Environment Support
    100% recyclable
  • Orientation
    Portrait
  • Cover
    Soft Cover
  • Recycled Product
    Minimum 90% Recycled Material
  • Cover Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome