0
1
2
3
4
5
6
7
8
9
10
11
12
13

Recycle Display Book A4, 20 Pocket, Black

Order Code: ZT1061343S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 +£4.228%

Currently unavailable

Description

Eye-catching, premium quality PP Display Book for every day use in school, office and home. 20 clear plastic pockets fixed inside the spine, ideal for presenting and carrying printed A4 drawings, photos and papers. Made with 90% recycled plastic, climate neutral and 100% recyclable. This robust and practical presentation book perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment – and the environment of our planet.

See full description
Specifications for Recycle Display Book A4, 20 Pocket, Black
  • MFR Part No.
    46760095
  • Weight
    0.16kg
  • Depth
    310.0mm
  • Colour
    Black
  • Width
    231.0mm
  • Height
    13.0mm
  • Type
    Signature Folder
  • Format
    A4
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome