0
1

See and Store Book with Full-length Spine Ticket 60 Pockets A4 Black

Order Code: ZT1059515S

£30.99 Inc VAT (20%)


Description

Available with 20, 40 or 60 pockets, the multi-use See And Store Display Book has tough, durable semi-rigid polypropylene covers and is great for everyday filing and display. The copysafe pockets ensure your documents are kept in perfect condition, while the spine pocket on the cover is ideal for personalisation.

Specifications for See and Store Book with Full-length Spine Ticket 60 Pockets A4 Black
  • MFR Part No.
    10565BK
  • Colour
    Black
  • Weight
    0.551kg
  • Format
    A4
  • Depth
    310mm
  • Height
    35mm
  • Width
    236mm
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome