Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Display Books & Folders
Soft Touch Display Book A4 Chocolate Suede (36 Pockets)
By Rexel
Order Code:
ZT1061747S
£70.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£70.99
0%
5 +
£68.15
4%
1
Add to basket
Currently unavailable
Unavailable
GBP
70.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/display-books-and-folders/soft-touch-display-book-a4-chocolate-suede-36-pockets/p/ZT1061747S
Add to quotation
View all Display Books & Folders
Description
Soft Touch - being organised has never looked better
Tags:
#BulkDiscount
Specifications
Specifications for Soft Touch Display Book A4 Chocolate Suede (36 Pockets)
MFR Part No.
2101188
Weight
0.646kg
Depth
324.0mm
Colour
Black
Height
35.0mm
Width
237.0mm
Format
A4
Material
Suede
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome