Soft Touch Smooth Display Book A4 Black (36 Pockets)

Order Code: ZT1061819S

£42.99 Inc VAT (20%)


Description

Soft Touch - being organised has never looked better

Specifications for Soft Touch Smooth Display Book A4 Black (36 Pockets)
  • MFR Part No.
    2101189
  • Colour
    Black
  • Depth
    324.0mm
  • Weight
    0.648kg
  • Height
    35.0mm
  • Width
    237.0mm
  • Format
    A4
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome