Visifix PU Leather 192 Business Card Album Organiser Wallet Book, Black

Order Code: ZT2659980S

£9.19 Inc VAT (20%)


Description

Business card album with Transparent welded pockets for 192 business cards.  The pockets measure 57 x 90 mm which is perfect for most standard business cards. Enables easy organisation and access to business cards to stay organised. Book dimensions: 115 x 253mm (WxH) � Business card album with Transparent welded pockets for 192 business cards.  
� The pockets measure 57 x 90 mm which is perfect for most standard business cards.
� Enables easy organisation and access to business cards to stay organised.
� Book dimensions: 115 x 253mm (WxH)

See full description
Specifications for Visifix PU Leather 192 Business Card Album Organiser Wallet Book, Black
  • Colour
    Black
  • Product Type
    Business Card Album
  • Material
    PU Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome